Int Toolholder, Thread Turning, SIR0205H06

CARMEX| Zoro #: G0255306| Mfr #: SIR 0205 H06

$120.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand
Type: Thread Turning
For Use With: 06 IR Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255306 Mfr #: SIR 0205 H06
Left/Right Hand: Right HandType: Thread Turning
For Use With: 06 IR InsertsOverall Length (In.): 4
Insert Screw: S06Nose Radius (In.): 0.47
Nomenclature: SIR0205H06Shank: 1/2
Torx Wrench: K06Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR0205H06, Right Hand, Shank 0.2, Overall Length 4 In, L 0.47 L, For Use With 06 IR

Reviews