KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Int Toolholder, Thread Turning, SIR0265K08

CARMEX| Zoro #: G1871457| Mfr #: SIR 0265 K08

$103.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand
Type: Thread Turning
For Use With: 06 IR Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871457 Mfr #: SIR 0265 K08
Left/Right Hand: Right HandType: Thread Turning
For Use With: 06 IR InsertsOverall Length (In.): 5
Insert Screw: S08Nose Radius (In.): 0.7
Nomenclature: SIR0265K08Shank: 5/8
Torx Wrench: K08Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR0265K08, Right Hand, Shank 0.31, Overall Length 5 In, L 0.7 L, For Use With 08 IR

Reviews