Int Toolholder, Thread Turning, SIR0500L11

CARMEX| Zoro #: G1194566| Mfr #: SIR 0500 L11

$99.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Internal Toolholder
Shank: 5/8
Torx Wrench: K11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194566 Mfr #: SIR 0500 L11
Item: Internal ToolholderShank: 5/8
Torx Wrench: K11Nose Radius (In.): 1.25
Left/Right Hand: Right HandInsert Screw: S11
Type: Thread TurningOverall Length (In.): 5-1/2
Nomenclature: SIR0500L11For Use With: 11 IR Inserts
Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR0500L11, Right Hand, Shank 0.5, Overall Length 5.5 In, L 1.25 L, For Use With 11 IR

Reviews