KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Int Toolholder, Thread Turning, SIR0750P16

CARMEX| Zoro #: G0333681| Mfr #: SIR 0750 P16

$115.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand
Type: Thread Turning
Shim Screw: A16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333681 Mfr #: SIR 0750 P16
Left/Right Hand: Right HandType: Thread Turning
Shim Screw: A16Overall Length (In.): 7
Insert Screw: S16Nomenclature: SIR0750P16
Shim: AI16Shank: 3/4
For Use With: 16 IR InsertsTorx Wrench: K16
Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR0750P16, Right Hand, Shank 0.75, Overall Length 7 In, For Use With 16 IR

Reviews