DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Int Toolholder, Thread Turning, SIR1000R16

CARMEX| Zoro #: G0575364| Mfr #: SIR 1000 R16

$163.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Thread Turning
Shank: 1
Torx Wrench: K16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575364 Mfr #: SIR 1000 R16
Type: Thread TurningShank: 1
Torx Wrench: K16Shim Screw: A16
Shim: AI16Overall Length (In.): 8
Left/Right Hand: Right HandFor Use With: 16 IR Inserts
Nomenclature: SIR1000R16Item: Internal Toolholder
Insert Screw: S16Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR1000R16, Right Hand, Shank 1, Overall Length 8 In, For Use With 16 IR

Reviews