BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Int Toolholder, Thread Turning, SIR1000R22

CARMEX| Zoro #: G1526183| Mfr #: SIR 1000 R22

$148.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right HandOverall Length (In.): 8Type: Thread Turning
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526183 Mfr #: SIR 1000 R22
Left/Right Hand: Right HandOverall Length (In.): 8
Type: Thread TurningItem: Internal Toolholder
Shim: AI22Insert Screw: S22
Torx Wrench: K22Nomenclature: SIR1000R22
Shim Screw: A22For Use With: 22 IR Inserts
Shank: 1Country of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR1000R22, Right Hand, Shank 1, Overall Length 8 In, For Use With 22 IR

Reviews