SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Int Toolholder, Thread Turning, SIR1250S16

CARMEX| Zoro #: G1347534| Mfr #: SIR 1250 S16

$169.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torx Wrench: K16Nomenclature: SIR1250S16For Use With: 16 IR Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347534 Mfr #: SIR 1250 S16
Torx Wrench: K16Nomenclature: SIR1250S16
For Use With: 16 IR InsertsOverall Length (In.): 10
Shim Screw: A16Item: Internal Toolholder
Type: Thread TurningInsert Screw: S16
Shim: AI16Shank: 1-1/4
Left/Right Hand: Right HandCountry of Origin (subject to change): Israel

Description

Internal Toolholder, Thread Turning, SIR1250S16, Right Hand, Shank 1.25, Overall Length 10 In, For Use With 16 IR

Reviews