Mill-Thread Toolholder, Long, SR0940K21

CARMEX| Zoro #: G2002253| Mfr #: SR 0940 K21

$256.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 5Type: Long ShankItem: Mill-Thread Toolholder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002253 Mfr #: SR 0940 K21
Overall Length (In.): 5Type: Long Shank
Item: Mill-Thread ToolholderSwing (In.): 0.94
For Use With: 21 Series Threadmilling InsertsShank: 0.75
Torx Wrench: K21Nomenclature: SR0940K21
Insert Screw: S21Left/Right Hand: Right or Left Hand
Country of Origin (subject to change): Israel

Description

Mill-Thread Toolholder, Long Shank, SR0940K21, Right or Left Hand, Shank 0.75, Swing 0.94 In, Overall Length 5 In, For Use With Any 21 Series Threadmilling Insert

Reviews