BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mill-Thread Toolholder, SR0540F14

CARMEX| Zoro #: G0984566| Mfr #: SR 0540 F14

$187.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.98Type: Single InsertShank: 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984566 Mfr #: SR 0540 F14
Overall Length (In.): 2.98Type: Single Insert
Shank: 0.75Torx Wrench: K14
Nomenclature: SR0540F14Left/Right Hand: Right or Left Hand
Nose Radius (In.): 0.77Item: Mill-Thread Toolholder
Swing (In.): 0.54For Use With: 14 Series Threadmilling Inserts
Neck Dia. (In.): 0.38Insert Screw: S14
Country of Origin (subject to change): Israel

Description

Mill-Thread Toolholder, Single Insert, SR0540F14, Right or Left Hand, Neck Dia 0.38 In, Shank 0.75, Swing 0.54 In, Overall Length 2.98 In, L 0.77 L, For Use With Any 14 Series Threadmilling Insert

Reviews