Mill-Thread Toolholder, SR0670H14

CARMEX| Zoro #: G1213877| Mfr #: SR 0670 H14

$192.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213877 Mfr #: SR 0670 H14
Insert Shape: -Item: Mill-Thread Toolholder
Type: Single InsertNomenclature: SR0670H14
Left/Right Hand: Right or Left HandNeck Dia. (In.): 0.53
Shank: 0.75Swing (In.): 0.67
Inscribed Circle (In.): -Overall Length (In.): 3.35
Nose Radius (In.): 1.18Insert Screw: S14
Shim: -Shim Screw: -
Torx Wrench: K14Clamp: -
Dimension E (In.): -Dimension D (In.): -
Rake: -Dimension C (In.): -
Lock: -Style: -
Dimension B (In.): -Dimension A (In.): -
Shank Height (In.): -Shank Width (In.): -
Lock Pin: -Clamp Clip: -
Dimension G (In.): -Insert Thickness (In.): -
Clamp Screw: -Dimension F (In.): -
Country of Origin (subject to change): Israel

Product Description

Mill-Thread Toolholder, Single Insert, SR0670H14, Right or Left Hand, Neck Dia 0.53 In, Shank 0.75, Swing 0.67 In, Overall Length 3.35 In, L 1.18 L, For Use With Any 14 Series Threadmilling Insert

Product Reviews

Save 15%. Sign up for Z-mail.