KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Mill, MTS0250C1564UN

CARMEX| Zoro #: G2017635| Mfr #: MTS 0250 C15 64 UN

$153.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
End Mill Material: Carbide
Pitch: 64 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017635 Mfr #: MTS 0250 C15 64 UN
Overall Length (In.): 2.5End Mill Material: Carbide
Pitch: 64 TPIThread Size: 1, 2
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTS0250C1564UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.15"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.055"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 1, 2, Pitch 64 TPI, Cutting Dia. (In.) 0.055 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.15 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C1564UN, For Use With -, Application Threading

Reviews