Shop Alternate Products
This Product is Discontinued
Carmex
Thread Mill, MTS0250C2048UN (Discontinued)
Mfr # MTS 0250 C20 48 UN
Zoro # G2355963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Overall Length 2-1/2 in
- Thread Type UN
- Shank Dia. 0.250 in
- Thread Size 3, 4