Thread Mill, MTS0250C2832UN

CARMEX| Zoro #: G1619721| Mfr #: MTS 0250 C28 32 UN

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
End Mill Material: Carbide
Pitch: 32 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619721 Mfr #: MTS 0250 C28 32 UN
Overall Length (In.): 2.5End Mill Material: Carbide
Pitch: 32 TPIThread Size: 6
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTS0250C2832UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.28"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.100"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 6, Pitch 32 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.28 In., Overall Length 2-1/2 In., TiALN, Shank Dia. 0.250 In., Thread Type UN, Nomenclature MTS0250C2832UN, For Use With -, Application Threading

Reviews