KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Mill, MTS0250C2840UN

CARMEX| Zoro #: G1867661| Mfr #: MTS 0250 C28 40 UN

$148.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.250"
For Use With:
Thread Size: 5, 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867661 Mfr #: MTS 0250 C28 40 UN
Shank Dia.: 0.250"For Use With:
Thread Size: 5, 6Neck Length (In.):
Overall Length: 2-1/2"Size: 0.25"
Type: Solid CarbidePitch: 40 TPI
Item: Thread MillFlutes: 3
Cutting Dia. (In.): 0.096"End Mill Material: Carbide
Neck Dia. (In.): Length of Cut (In.): 0.28"
Thread Type: UNApplication: Threading
Overall Length (In.): 2.5Min. Bore (In.):
Finish: TiAlNNomenclature: MTS0250C2840UN
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 5, 6, Pitch 40 TPI, Cutting Dia. (In.) 0.096 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.28 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C2840UN, For Use With -, Application Threading

Reviews