SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Mill, MTS0250C3140UN

CARMEX| Zoro #: G0431234| Mfr #: MTS 0250 C 31 40 UN

$148.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.250"For Use With:Thread Size: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431234 Mfr #: MTS 0250 C 31 40 UN
Shank Dia.: 0.250"For Use With:
Thread Size: 4Neck Length (In.):
Overall Length: 2-1/2"Size: 0.25"
Type: Solid CarbidePitch: 40 TPI
Item: Thread MillFlutes: 3
Cutting Dia. (In.): 0.083"End Mill Material: Carbide
Neck Dia. (In.): Length of Cut (In.): 0.31"
Thread Type: UNApplication: Threading
Overall Length (In.): 2.5Min. Bore (In.):
Finish: TiAlNNomenclature: MTS0250C3140UN
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 4, Pitch 40 TPI, Cutting Dia. (In.) 0.083 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.31 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C3140UN, For Use With -, Application Threading

Reviews