SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Mill, MTS0250C3500.7ISO

CARMEX| Zoro #: G1761225| Mfr #: MTS 0250 C35 0.7 ISO

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5Flutes: 3Type: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761225 Mfr #: MTS 0250 C35 0.7 ISO
Overall Length (In.): 2.5Flutes: 3
Type: Solid CarbideThread Size: M4
Overall Length: 2-1/2"Shank Dia.: 0.250"
Thread Type: ISOFinish: TiAlN
Nomenclature: MTS0250C350.7ISOPitch: 0.7mm
Item: Thread MillSize: 0.25"
Length of Cut (In.): 0.35"Application: Threading
End Mill Material: CarbideCutting Dia. (In.): 0.122"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size M4, Pitch 0.7mm, Cutting Dia. (In.) 0.122 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.35 In., Overall Length 2.5 In., TiALN, Shank Dia. 0.250 In., Thread Type ISO, Nomenclature MTS0250C350.7ISO, Application Threading

Reviews