Thread Mill, MTS0250C3732UN

CARMEX| Zoro #: G2415917| Mfr #: MTS 0250 C37 32 UN

$148.95 /ea

This item ships free. Details.Standard ground shipping.
For Use With:Shank Dia.: 0.250"Neck Length (In.):
Save 15%. Sign up for Z-mail.


Zoro #: G2415917 Mfr #: MTS 0250 C37 32 UN
For Use With: Shank Dia.: 0.250"
Neck Length (In.): Finish: TiAlN
Flutes: 3Neck Dia. (In.):
Overall Length: 2-1/2"Application: Threading
End Mill Material: CarbideType: Solid Carbide
Pitch: 32 TPIOverall Length (In.): 2.5
Length of Cut (In.): 0.37"Min. Bore (In.):
Cutting Dia. (In.): 0.126"Item: Thread Mill
Size: 0.25"Thread Type: UN
Nomenclature: MTS0250C3732UNThread Size: 8
Country of Origin (subject to change): Israel


Thread Mill, Solid Carbide, 0.25 In., Thread Size 8, Pitch 32 TPI, Cutting Dia. (In.) 0.126 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.37 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C3732UN, For Use With -, Application Threading