Thread Mill, MTS0250C3840UN

CARMEX| Zoro #: G1886175| Mfr #: MTS 0250 C38 40 UN

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 3.5
End Mill Material: Carbide
Pitch: 40 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886175 Mfr #: MTS 0250 C38 40 UN
Overall Length (In.): 3.5End Mill Material: Carbide
Pitch: 40 TPIThread Size: 5, 6
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTS0250C3840UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.38"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.096"Overall Length: 3-1/2"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 5, 6, Pitch 40 TPI, Cutting Dia. (In.) 0.096 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.38 In., Overall Length 3.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C3840UN, For Use With -, Application Threading

Reviews