KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Mill, MTS0250C4900.8ISO

CARMEX| Zoro #: G0414127| Mfr #: MTS 0250 C49 0.8 ISO

$153.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
Flutes: 3
Type: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414127 Mfr #: MTS 0250 C49 0.8 ISO
Overall Length (In.): 2.5Flutes: 3
Type: Solid CarbideThread Size: M5
Overall Length: 2-1/2"Shank Dia.: 0.250"
Thread Type: ISOFinish: TiAlN
Nomenclature: MTS0250C490.8ISOPitch: 0.8mm
Item: Thread MillSize: 0.25"
Length of Cut (In.): 0.49"Application: Threading
End Mill Material: CarbideCutting Dia. (In.): 0.150"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size M5, Pitch 0.8mm, Cutting Dia. (In.) 0.150 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.49 In., Overall Length 2.5 In., TiALN, Shank Dia. 0.250 In., Thread Type ISO, Nomenclature MTS0250C490.8ISO, Application Threading

Reviews