HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thread Mill, MTS0250C5510.0ISO

CARMEX| Zoro #: G2085842| Mfr #: MTS 0250 C55 1.0 ISO

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
Flutes: 3
Type: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085842 Mfr #: MTS 0250 C55 1.0 ISO
Overall Length (In.): 2.5Flutes: 3
Type: Solid CarbideThread Size: M6
Overall Length: 2-1/2"Shank Dia.: 0.250"
Thread Type: ISOFinish: TiAlN
Nomenclature: MTS0250C551.0ISOPitch: 1.0mm
Item: Thread MillSize: 0.25"
Length of Cut (In.): 0.55"Application: Threading
End Mill Material: CarbideCutting Dia. (In.): 0.183"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size M6, Pitch 1.0mm, Cutting Dia. (In.) 0.183 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.55 In., Overall Length 2.5 In., TiALN, Shank Dia. 0.250 In., Thread Type ISO, Nomenclature MTS0250C551.0ISO, Application Threading

Reviews