KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Mill, MTS0250C5520UN

CARMEX| Zoro #: G1218691| Mfr #: MTS 0250 C55 20 UN

$147.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UN
Cutting Dia. (In.): 0.187"
Overall Length (In.): 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218691 Mfr #: MTS 0250 C55 20 UN
Thread Type: UNCutting Dia. (In.): 0.187"
Overall Length (In.): 2.5Pitch: 20 TPI
Type: Solid CarbideItem: Thread Mill
Neck Dia. (In.): Flutes: 3
Size: 0.25"Thread Size: 1/4
Overall Length: 2-1/2"For Use With:
Min. Bore (In.): Length of Cut (In.): 0.55"
Neck Length (In.): Application: Threading
End Mill Material: CarbideFinish: TiAlN
Nomenclature: MTS0250C5520UNShank Dia.: 0.250"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 1/4, Pitch 20 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.55 In., Overall Length 2-1/2 In., TiALN, Shank Dia. 0.250 In., Thread Type UN, Nomenclature MTS0250C5520UN, For Use With -, Application Threading

Reviews