Thread Mill, MTS0250C5932UN

CARMEX| Zoro #: G2472617| Mfr #: MTS 0250 C59 32 UN

$148.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With:
Shank Dia.: 0.250"
Neck Length (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472617 Mfr #: MTS 0250 C59 32 UN
For Use With: Shank Dia.: 0.250"
Neck Length (In.): Finish: TiAlN
Flutes: 3Neck Dia. (In.):
Overall Length: 2-1/2"Application: Threading
End Mill Material: CarbideType: Solid Carbide
Pitch: 32 TPIOverall Length (In.): 2.5
Length of Cut (In.): 0.59"Min. Bore (In.):
Cutting Dia. (In.): 0.146"Item: Thread Mill
Size: 0.25"Thread Type: UN
Nomenclature: MTS0250C5932UNThread Size: 10
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 10, Pitch 32 TPI, Cutting Dia. (In.) 0.146 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.59 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C5932UN, For Use With -, Application Threading

Reviews