SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Mill, MTS0250C7520UN

CARMEX| Zoro #: G1832424| Mfr #: MTS 0250 C75 20 UN

$147.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.250"For Use With:Thread Size: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832424 Mfr #: MTS 0250 C75 20 UN
Shank Dia.: 0.250"For Use With:
Thread Size: 1/4Neck Length (In.):
Overall Length: 2-1/2"Size: 0.25"
Type: Solid CarbidePitch: 20 TPI
Item: Thread MillFlutes: 3
Cutting Dia. (In.): 0.187"End Mill Material: Carbide
Neck Dia. (In.): Length of Cut (In.): 0.75"
Thread Type: UNApplication: Threading
Overall Length (In.): 2.5Min. Bore (In.):
Finish: TiAlNNomenclature: MTS0250C7520UN
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 1/4, Pitch 20 TPI, Cutting Dia. (In.) 0.187 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.75 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C7520UN, For Use With -, Application Threading

Reviews