SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Mill, MTS0250C7528UN

CARMEX| Zoro #: G1848506| Mfr #: MTS 0250 C75 28 UN

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nomenclature: MTS0250C7528UNNeck Dia. (In.):Cutting Dia. (In.): 0.197"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848506 Mfr #: MTS 0250 C75 28 UN
Nomenclature: MTS0250C7528UNNeck Dia. (In.):
Cutting Dia. (In.): 0.197"Thread Type: UN
Min. Bore (In.): Thread Size: 1/4
Size: 0.25"Neck Length (In.):
Overall Length: 2-1/2"Item: Thread Mill
Flutes: 3Application: Threading
Length of Cut (In.): 0.75"Finish: TiAlN
For Use With: End Mill Material: Carbide
Type: Solid CarbidePitch: 28 TPI
Shank Dia.: 0.250"Overall Length (In.): 2.5
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 1/4, Pitch 28 TPI, Cutting Dia. (In.) 0.197 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.75 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0250C7528UN, For Use With -, Application Threading

Reviews