SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Mill, MTS0312C9424UN

CARMEX| Zoro #: G1867031| Mfr #: MTS 0312 C94 24 UN

$179.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5Type: Solid CarbideThread Size: 5/16, 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867031 Mfr #: MTS 0312 C94 24 UN
Overall Length (In.): 2.5Type: Solid Carbide
Thread Size: 5/16, 3/8Overall Length: 2-1/2"
Cutting Dia. (In.): 0.260"Length of Cut (In.): 0.94"
Finish: TiAlNApplication: Threading
For Use With: Item: Thread Mill
Flutes: 3Pitch: 24 TPI
Size: 0.312"Neck Length (In.):
Shank Dia.: 0.312"Neck Dia. (In.):
Min. Bore (In.): End Mill Material: Carbide
Thread Type: UNNomenclature: MTS0312C9424UN
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.312 In., Thread Size 5/16, 3/8, Pitch 24 TPI, Cutting Dia. (In.) 0.260 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.94 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.312 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTS0312C9424UN, For Use With -, Application Threading

Reviews