KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Mill, MTS0312C9820UN

CARMEX| Zoro #: G2254131| Mfr #: MTS 0312 C87 16UN

$179.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
Type: Solid Carbide
Thread Size: 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254131 Mfr #: MTS 0312 C87 16UN
Overall Length (In.): 2.5Type: Solid Carbide
Thread Size: 3/8Overall Length: 2-1/2"
Length of Cut (In.): 0.87"Finish: TiAlN
Application: ThreadingCutting Dia. (In.): 0.264"
End Mill Material: CarbideFlutes: 3
Pitch: 16 TPISize: 0.312"
Shank Dia.: 0.312"Nomenclature: MTS0312C8716UN
Item: Thread MillThread Type: UN
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.312 In., Thread Size 3/8, Pitch 16 TPI, Cutting Dia. (In.) 0.264 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.87 In., Overall Length 2.5 In., TiALN, Shank Dia. 0.312 In., Thread Type UN, Nomenclature MTS0312C8716UN, Application Threading

Reviews