Thread Mill, MTS0312C9820UN

CARMEX| Zoro #: G1718927| Mfr #: MTS 0312 C98 20 UN

$187.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Neck Dia. (In.):Nomenclature: MTS0312C9820UNOverall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718927 Mfr #: MTS 0312 C98 20 UN
Neck Dia. (In.): Nomenclature: MTS0312C9820UN
Overall Length: 2-1/2"Type: Solid Carbide
Thread Size: 7/16Flutes: 3
Finish: TiAlNNeck Length (In.):
End Mill Material: CarbideThread Type: UN
Cutting Dia. (In.): 0.312"Shank Dia.: 0.312"
Length of Cut (In.): 0.98"For Use With:
Application: ThreadingItem: Thread Mill
Size: 0.312"Min. Bore (In.):
Pitch: 20 TPIOverall Length (In.): 2.5
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.312 In., Thread Size 7/16, Pitch 20 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.98 In., Overall Length 2-1/2 In., TiALN, Shank Dia. 0.312 In., Thread Type UN, Nomenclature MTS0312C9820UN, For Use With -, Application Threading

Reviews