Thread Mill, MTS0500D1418UN

CARMEX| Zoro #: G1019392| Mfr #: MTS 0500 D14 18 UN

$218.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
Flutes: 3
Type: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019392 Mfr #: MTS 0500 D14 18 UN
Overall Length (In.): 2.5Flutes: 3
Type: Solid CarbideThread Size: 5/8
Overall Length: 2-1/2"Shank Dia.: 0.500"
Thread Type: UNFinish: TiAlN
Nomenclature: MTS0500D1418UNPitch: 18 TPI
Item: Thread MillSize: 0.50"
Length of Cut (In.): 1.38"Application: Threading
End Mill Material: CarbideCutting Dia. (In.): 0.500"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.50 In., Thread Size 5/8, Pitch 18 TPI, Cutting Dia. (In.) 0.500 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 1.38 In., Overall Length 2.5 In., TiALN, Shank Dia. 0.500 In., Thread Type UN, Nomenclature MTS0500D1418UN, Application Threading

Reviews