Shop Alternate Products
This Product is Discontinued
Carmex
Thread Mill, MTSH0250C3840UN (Discontinued)
Mfr # MTSH 0250 C38 40 UN
Zoro # G0721865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Overall Length 2-1/2 in
- Thread Type UN
- Shank Dia. 0.250 in
- Thread Size 5, 6