HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thread mill, MTSH0250C4032UN

CARMEX| Zoro #: G2368274| Mfr #: MTSH 0250 C40 32 UN

$164.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5
End Mill Material: Carbide
Pitch: 32 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368274 Mfr #: MTSH 0250 C40 32 UN
Overall Length (In.): 2.5End Mill Material: Carbide
Pitch: 32 TPIThread Size: 6
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTSH0250C4032UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.41"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.100"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 6, Pitch 32 TPI, Cutting Dia. (In.) 0.100 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.41 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTSH0250C4032UN, For Use With -, Application Threading

Reviews