SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread mill, MTSH0250C4932UN

CARMEX| Zoro #: G0410191| Mfr #: MTSH 0250 C49 32 UN

$164.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.5End Mill Material: CarbidePitch: 32 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410191 Mfr #: MTSH 0250 C49 32 UN
Overall Length (In.): 2.5End Mill Material: Carbide
Pitch: 32 TPIThread Size: 8
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTSH0250C4932UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.49"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.126"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel

Description

Thread Mill, Solid Carbide, 0.25 In., Thread Size 8, Pitch 32 TPI, Cutting Dia. (In.) 0.126 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.49 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTSH0250C4932UN, For Use With -, Application Threading

Reviews