Thread Mill, MTSH0250C5520UN

CARMEX| Zoro #: G1537356| Mfr #: MTSH 0250 C55 20 UN

$164.00 /ea

This item ships free. Details.Standard ground shipping.
Overall Length (In.): 2.5End Mill Material: CarbidePitch: 20 TPI
Save 15%. Sign up for Z-mail.


Zoro #: G1537356 Mfr #: MTSH 0250 C55 20 UN
Overall Length (In.): 2.5End Mill Material: Carbide
Pitch: 20 TPIThread Size: 1/4
Neck Dia. (In.): Shank Dia.: 0.250"
Thread Type: UNFinish: TiAlN
Nomenclature: MTSH0250C5520UNMin. Bore (In.):
Type: Solid CarbideItem: Thread Mill
Size: 0.25"Length of Cut (In.): 0.55"
Application: ThreadingNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.187"Overall Length: 2-1/2"
Country of Origin (subject to change): Israel


Thread Mill, Solid Carbide, 0.25 In., Thread Size 1/4, Pitch 20 TPI, Cutting Dia. (In.) 0.187 In., End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.55 In., Overall Length 2.5 In., TiALN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.250 In., Min. Bore (In.) -, Thread Type UN, Nomenclature MTSH0250C5520UN, For Use With -, Application Threading