This item is Discontinued.

Carol 12 AWG 24 Conductor Stranded Portable Cord 600V BK 09224.99.01

12 AWG 24 Conductor Stranded Portable Cord 600V BK (Discontinued)

  • Mfr # 09224.99.01
  • Zoro # G9539135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09224.99.01
Zoro #
G9539135
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
Order by the Foot
Wire Size (Wire and Cable)
12 AWG
Nominal Outside Dia.
1.36 in
Wire Size - Wire and Cable
12 AWG
Spool Length
Cut to Length, Order by the Foot
Length (Straight Wireway)
Order by the Foot

Details

Number of Conductors
24
Jacket Color
Black
Jacket Material
EPDM Rubber
Item
Portable Cord
Wire Color
(2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type (Wire and Cable)
SOOW
Stranded / Solid
Stranded
Max. Voltage
600
Conductor Material
Copper
Wire and Cable Item
Portable Cord
Jacket Type
SOOW
Jacket Type - Wire and Cable
SOOW
Max. Amps
9
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Indoor / Outdoor
Indoor/Outdoor
Temp. Range
-40 Degrees to 194 Degrees F
Jacket Material - Wire and Cable
EPDM Rubber Super Vu-Tron(R)
Voltage
600 V
Special Features
Abrasion Resistant, Flame and Ozone Resistant, Resist Oils and Solvents, Super Vu-Tron(R), Water
Trade Designation
SOOW
Gauge/Conductor
12/24

Description

Portable Cord, Number of Conductors 24, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color (2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red, Jacket Color Black, Length Order by the Foot, Voltage 600 V, Nominal Outside Dia. 1.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.