Carol
16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. WT
Mfr # E3512S.41.02
Zoro # G5646076
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color White
- Jacket Material PVC
- Solid / Stranded Solid
Explore More Products
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK 16065
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY C1352A.41.10
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD E1502S.30.03
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY C2465A
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY C0457A
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT E3032S.30.86
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. YL E3522S.41.05
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD E3612S.30.03
- CAROL 12 AWG 3 Conductor Portable Cord 600V 250 ft. YL 02642.85.05
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 25' Length, 0.0510" Diameter, Silver 16N8025
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet 20SS316L100
- Carol Electrical Wire & Cable