Carol
16 AWG 2 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E3042S.41.86
Zoro # G5583891
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Plenum / Riser Rated Plenum Rated
Explore More Products
- CAROL 14 AWG 5 Conductor Portable Cord 600V 100 ft. BK 09405
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL 02645.85.05
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY C0782A
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY C0763A
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK 02769
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL C1705
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY E2033S.41.10
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. YL E3512S.41.05
- CAROL 16 AWG 10 Conductor Portable Cord 600V 50 ft. BK 09610
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts 10STRBLAGPT25
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY E1008S.30.10
- Carol Electrical Wire & Cable