Carol
18 AWG 2 Conductor Stranded Multi-Conductor Cable WT
- Zoro #: G5720522
- Mfr #: E1032S.30.02
Hover or click to zoom Tap to zoom
Key Features
- Number of Conductors: 2
- Length: 1000 ft.
- Jacket Color: White
- Jacket Material: Premium-Grade, Gray PVC
- Item: Power Limited and Communication Cable
- Jacket Material - Wire and Cable: Premium Grade PVC
- NEC Article: 725, 800
- Shielded: No
$227.57
Subtotal: $227.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY E2038S.41.10
- CAROL 12 AWG 6 Conductor Portable Cord 600V 50 ft. BK 09206
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY E1042S.18.10
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL 02638.85.05
- CAROL 6 AWG 1 Conductor Portable Cord 600V 1000 ft. BK 01108.41T.01
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK 16075
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT E3034S.41.86
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY E1044S.41.10
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY E1033S.30.10
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0201 Diameter, PTFE, 600 Volts 24PTFESTRBLA25
- REMINGTON INDUSTRIES Jumper Wire, 16 AWG, PTFE, Stranded, 6 Leads 10 Colors 200 Pieces Total CS16PTFESTR.5
- Carol Electrical Wire & Cable