Carol
22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT
- Zoro #: G5817131
- Mfr #: E2102S.41.86
Hover or click to zoom Tap to zoom
Key Features
- Number of Conductors: 2
- Length: 1000 ft.
- Jacket Color: Natural
- Jacket Material: Premium-Grade Natural Flexguard(R) PVC
- Item: Power Limited and Communication Cable
- Application: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
- Plenum / Riser Rated: Plenum Rated
- Shielded: Yes
$208.17
Subtotal: $208.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Carol
- MFR #E2102S.41.86
- Zoro #G5817131
- Country of OriginUnited States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Conductor Size - Data Cable | 22 AWG |
Details
Number of Conductors | 2 |
Jacket Color | Natural |
Jacket Material | Premium-Grade Natural Flexguard(R) PVC |
Item | Power Limited and Communication Cable |
Application | Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts |
Plenum / Riser Rated | Plenum Rated |
Shielded | Yes |
Standards | NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V); NEC Article 800 Type CMP (UL: 75 Degrees C, 300V) |
Application - Communication Cable | Alarm Systems, Audio Systems, Control Systems |
Shielding Material | Foil |
Jacket Material - Wire and Cable | Premium Grade Flexguard(R) PVC |
NEC Article and Type | 725 CL3P; 760 FPLP; 800 CMP |
Insulation Material | Premium-Grade, Color-Coded Flexguard(R) PVC |
Solid / Stranded | Stranded |
Nominal Outside Dia. | 0.128 in |
NEC Article | 725, 800 |
Cable Sub-Category | Multi-Conductor |
Package Type - Data Cable | Reel in a Box |
Temp. Range | 32 Degrees to 167 Degrees F |
Item - Data Cable | Communication Cable |
Description
Power Limited and Communication Cable, Fire Rating - Data Cable Plenum, Shielded Yes, Total Number of Conductors - Data Cable 2 (0 Pair), Conductor Size - Data Cable 22 AWG, Solid / Stranded Stranded, Jacket Color Natural, Spool Length 1,000 ft, Application - Communication Cable Alarm Systems, Audio Systems, Control Systems, NEC Article and Type 725 CL3P; 760 FPLP; 800 CMP, Package Type - Data Cable Reel in a Box
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Carol #E2102S.41.86
Explore more
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY E2024S.30.10
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK 16065
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable WT E3052S.41.02
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY C2471A
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY C0784A
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY C0562A
- CAROL 18 AWG 4 Conductor Solid Multi-Conductor Cable 1000 ft. RD E2504S.41.03
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY E2008S.41.10
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT E3034S.41.86
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0641" Diameter, 60 Volts 14STRREDGPT25
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Gray, 0.0508" Diameter, UL1015, 600 Volts 16UL1015STRGRA1000
- Carol Electrical Wire & Cable