Shop All Portable Cord and Cable
Carol
22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E3002S.41.86
Zoro # G5646532
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Temp. Range 32 Degrees to 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E3002S.41.86
- Zoro # G5646532
- UPC # 079407064359
- Country of Origin United States
- Category Portable Cord and Cable
Dimensions
Length | 1000 ft. |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.12 in |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Cv Onepass Filter Kit (1008)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- PANDUIT Universal Grounding Bar, Bar Accessory, Copper (UGB2/0-414-6)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- RANKIN INDUSTRIES Ranomatic R-101 Hardfacing Wire .045in. x 25 pound spool (WR101-045B-25)
- Carol Power Wire & Cable