Carol
22 AWG 6 Conductor Stranded Multi-Conductor Cable NAT
- Zoro #: G5562392
- Mfr #: E3006S.41.86
Hover or click to zoom Tap to zoom
Key Features
- Number of Conductors: 6
- Length: 1000 ft.
- Jacket Color: Natural
- Jacket Material: Premium-Grade Flexguard(R) PVC
- Item: Power Limited and Communication Cable
- Cable Sub-Category: Fire Alarm/Life Safety/Security
- Standards: NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V); NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
- Nominal Outside Dia.: 0.164 in
$676.48
Subtotal: $676.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Carol
- MFR #E3006S.41.86
- Zoro #G5562392
- Country of OriginUnited States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.164 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Conductor Size - Data Cable | 22 AWG |
Details
Number of Conductors | 6 |
Jacket Color | Natural |
Jacket Material | Premium-Grade Flexguard(R) PVC |
Item | Power Limited and Communication Cable |
Cable Sub-Category | Fire Alarm/Life Safety/Security |
Standards | NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V); NEC Article 800 Type CMP (UL: 75 Degrees C, 300V) |
Fire Rating - Data Cable | Plenum |
NEC Article and Type | 725 CL3P; 760 FPLP; 800 CMP |
Item - Data Cable | Communication Cable |
Shielded / Unshielded | Unshielded |
Jacket Material - Wire and Cable | Premium Grade Flexguard(R) PVC |
Application - Communication Cable | Alarm Systems, Audio Systems, Control Systems |
Solid / Stranded | Stranded |
Insulation Material | Premium-Grade, Color-Coded Flexguard(R) PVC |
Shielded | No |
Temp. Range | 32 Degrees to 167 Degrees F |
Total Number of Conductors - Data Cable | 6 (0 Pair) |
Plenum / Riser Rated | Plenum Rated |
Application | Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts |
Description
Power Limited and Communication Cable, Fire Rating - Data Cable Plenum, Shielded No, Total Number of Conductors - Data Cable 6 (0 Pair), Conductor Size - Data Cable 22 AWG, Solid / Stranded Stranded, Jacket Color Natural, Spool Length 1,000 ft, Application - Communication Cable Alarm Systems, Audio Systems, Control Systems, NEC Article and Type 725 CL3P; 760 FPLP; 800 CMP, Package Type - Data Cable Reel in a Box
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Carol #E3006S.41.86
Explore more
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY E2038S.41.10
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK 09808
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY E2036S.30.10
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK 01344
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK 01310
- CAROL 12 AWG 2 Conductor Stranded Multi-Conductor Cable CL C1363
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY E2043S.41.10
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY E2008S.41.10
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable NAT E3038S.41.86
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Gray, 1000' Length 14UL1007STRGRA1000
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length 14UL1015STRGRE25
- Carol Electrical Wire & Cable