1 AWG 1 Conductor Bulk Battery Cable 25 ft. BK

CAROL| Zoro #: G0869321| Mfr #: 80.1405.01080

$65.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.530"
Jacket Color: Black
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869321 Mfr #: 80.1405.01080
Nominal Outside Dia.: 0.530"Jacket Color: Black
Color: BlackConductor Material: Copper
Stranded / Solid: StrandedTemp. Range: -40 Degrees to 221 Degrees F
Insulation Material (Wire and Cable): PVCItem: Bulk Battery Cable
Number of Conductors: 1Features: Resistant to Water, Grease, Sunlight, and Abrasion
Wire and Cable Item: Bulk Battery CableMax. Voltage: 50VDC
Spool Length: 25 ft.Standards: Meets SAE J-1127, Type SGT
Wire Color: BlackWire Size (Wire and Cable): 1/0
Country of Origin (subject to change): United States

Description

Bulk Battery Cable, Number of Conductors 1, Wire Size (Wire and Cable) 1/0, Insulation Material (Wire and Cable) PVC, Wire Color Black, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Black, Color Black, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.530 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

Reviews