2 AWG 1 Conductor Bulk Battery Cable 25 ft. RD

CAROL| Zoro #: G0953802| Mfr #: 80.1406.03080

$111.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 50VDC
Spool Length: 25 ft.
Nominal Outside Dia.: 0.585"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953802 Mfr #: 80.1406.03080
Max. Voltage: 50VDCSpool Length: 25 ft.
Nominal Outside Dia.: 0.585"Conductor Material: Copper
Color: RedWire Size (Wire and Cable): 2/0
Standards: Meets SAE J-1127, Type SGTTemp. Range: -40 Degrees to 221 Degrees F
Jacket Color: RedWire and Cable Item: Bulk Battery Cable
Item: Bulk Battery CableWire Color: Red
Number of Conductors: 1Features: Resistant to Water, Grease, Sunlight, and Abrasion
Insulation Material (Wire and Cable): PVCStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Bulk Battery Cable, Number of Conductors 1, Wire Size (Wire and Cable) 2/0, Insulation Material (Wire and Cable) PVC, Wire Color Red, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Red, Color Red, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.585 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

Reviews