Shop Alternate Products
This Product is Discontinued
Carol
2 AWG 1 Conductor Bulk Battery Cable 25 ft. BK (Discontinued)
Mfr # 80.1402.01080
Zoro # G0415852
This Product is Discontinued
Key Features
- Wire Size 2 AWG
- Color Black
- Number of Conductors 1
- Length 25 ft.
- Jacket Color Black