THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2 AWG 1 Conductor Bulk Battery Cable 25 ft. RD

CAROL| Zoro #: G1866067| Mfr #: 80.1402.03080

$73.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 221 Degrees F
Item: Bulk Battery Cable
Nominal Outside Dia.: 0.440"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866067 Mfr #: 80.1402.03080
Temp. Range: -40 Degrees to 221 Degrees FItem: Bulk Battery Cable
Nominal Outside Dia.: 0.440"Spool Length: 25 ft.
Wire Color: RedNumber of Conductors: 1
Jacket Color: RedMax. Voltage: 50VDC
Stranded / Solid: StrandedInsulation Material (Wire and Cable): PVC
Wire and Cable Item: Bulk Battery CableStandards: Meets SAE J-1127, Type SGT
Conductor Material: CopperWire Size (Wire and Cable): 2 AWG
Features: Resistant to Water, Grease, Sunlight, and AbrasionColor: Red
Country of Origin (subject to change): United States

Description

Bulk Battery Cable, Number of Conductors 1, Wire Size (Wire and Cable) 2 AWG, Insulation Material (Wire and Cable) PVC, Wire Color Red, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Red, Color Red, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.440 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

Reviews