4 AWG 1 Conductor Bulk Battery Cable 25 ft. RD

CAROL| Zoro #: G0492046| Mfr #: 80.1434.03080

$51.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492046 Mfr #: 80.1434.03080
Features: Resistant to Water, Grease, Sunlight, and AbrasionConductor Material: Copper
Spool Length: 25 ft.Temp. Range: -40 Degrees to 221 Degrees F
Number of Conductors: 1Insulation Material (Wire and Cable): PVC
Max. Voltage: 50VDCStandards: Meets SAE J-1127, Type SGT
Item: Bulk Battery CableStranded / Solid: Stranded
Wire and Cable Item: Bulk Battery CableWire Size (Wire and Cable): 4 AWG
Wire Color: RedNominal Outside Dia.: 0.350"
Country of Origin (subject to change): United States

Product Description

Bulk Battery Cable, Number of Conductors 1, Wire Size (Wire and Cable) 4 AWG, Insulation Material (Wire and Cable) PVC, Wire Color Red, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Red, Color Red, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.350 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

Product Reviews

Save 15%. Sign up for Z-mail.