6 AWG 1 Conductor Bulk Battery Cable 25 ft. RD

CAROL| Zoro #: G1080922| Mfr #: 80.1436.35380

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.345"
Jacket Color: Red
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080922 Mfr #: 80.1436.35380
Nominal Outside Dia.: 0.345"Jacket Color: Red
Color: RedConductor Material: Copper
Stranded / Solid: StrandedTemp. Range: -40 Degrees to 221 Degrees F
Insulation Material (Wire and Cable): PVCItem: Bulk Battery Cable
Number of Conductors: 1Features: Resistant to Water, Grease, Sunlight, and Abrasion
Wire and Cable Item: Bulk Battery CableMax. Voltage: 50VDC
Spool Length: 25 ft.Standards: Meets SAE J-1127, Type SGT
Wire Color: RedWire Size (Wire and Cable): 6 AWG
Country of Origin (subject to change): United States

Description

Bulk Battery Cable, Number of Conductors 1, Wire Size (Wire and Cable) 6 AWG, Insulation Material (Wire and Cable) PVC, Wire Color Red, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Red, Color Red, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.345 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

Reviews