10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY

CAROL| Zoro #: G0783641| Mfr #: 03710.35.10

$421.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VNumber of Conductors: 3Nominal Outside Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783641 Mfr #: 03710.35.10
Max. Voltage: 600VNumber of Conductors: 3
Nominal Outside Dia.: 0.500"Jacket Material (Wire and Cable): PVC
Wire and Cable Item: Bus Drop CableCable Type (Wire and Cable): UL Type TC
Features: One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and AbrasionSpool Length: 250 ft.
Wire Color: Black, White, RedItem: Bus Drop Cable
Jacket Color: GrayMax. Amps: 30
Conductor Material: CopperTemp. Range: -20 Degrees to 60 Degrees F
Standards: ULWire Size (Wire and Cable): 10 AWG
Country of Origin (subject to change): United States

Description

Bus Drop Cable, Number of Conductors 3, Wire Size - Wire and Cable 10 AWG, Cable Type - Wire and Cable UL Type TC, Jacket Material - Wire and Cable PVC, Wire Color Black, White, Red, Conductor Material Copper, Spool Length 250 ft., Nominal Outside Dia. 0.500 In., Jacket Color Gray, Max. Amps 30, Max. Voltage 600V, Temp. Range -20 Degrees to 60 Degrees F, Features One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion

Reviews