BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY

CAROL| Zoro #: G1992435| Mfr #: 03714.35.10

$248.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 250 ft.Max. Amps: 15Nominal Outside Dia.: 0.400"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992435 Mfr #: 03714.35.10
Spool Length: 250 ft.Max. Amps: 15
Nominal Outside Dia.: 0.400"Temp. Range: -4 Degrees to 140 Degrees F
Features: One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and AbrasionJacket Material (Wire and Cable): PVC
Jacket Color: GrayNumber of Conductors: 3
Cable Type (Wire and Cable): UL Type TCWire and Cable Item: Bus Drop Cable
Wire Size (Wire and Cable): 14 AWGConductor Material: Copper
Item: Bus Drop CableWire Color: Black, White, Red
Max. Voltage: 600VStandards: UL
Country of Origin (subject to change): United States

Description

Bus Drop Cable, Number of Conductors 3, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable UL Type TC, Jacket Material - Wire and Cable PVC, Wire Color Black, White, Red, Conductor Material Copper, Spool Length 250 ft., Nominal Outside Dia. 0.400 In., Jacket Color Gray, Max. Amps 15, Max. Voltage 600V, Temp. Range -4 Degrees to 140 Degrees F, Features One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion

Reviews