Bus Drop Cable, 2/3, 250 ft., 95A, Gray

CAROL| Zoro #: G1539307| Mfr #: 03702.35.10

$2,422.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539307 Mfr #: 03702.35.10
Conductor Material: CopperSpool Length: 250 ft.
Number of Conductors: 3Cable Type: UL Type TC
Max. Voltage: 600VStandards: UL
Features: One Uninsulated Ground Conductor Per Interstice/ Resistant To Oils, Lubricants, Water, Acids, Alkalies, Ozone And AbrasionItem: Bus Drop Cable
Max. Amps: 95Wire Color: Black, White, Red
Nominal Outside Dia.: 1.175"Jacket Material: PVC
Wire Gauge: 2 AWGJacket Color: Gray
Temp. Range: -4 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Bus Drop Cable, Wire Gauge 2 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 1.175 In., Jacket Color Gray, Wire Color Black, White, Red, Conductor Material Copper, Jacket Material PVC, Max. Amps 95, Cable Type UL Type TC, Max. Voltage 600V, Temp. Range -4 Degrees to 140 Degrees F, Features One Uninsulated Ground Conductor Per Interstice/ Resistant To Oils, Lubricants, Water, Acids, Alkalies, Ozone And Abrasion, Standards UL, Gauge/Conductor 2/3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.