BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

8 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY

CAROL| Zoro #: G0781663| Mfr #: 03708.35.10

$809.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: Black, White, RedWire Size (Wire and Cable): 8 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781663 Mfr #: 03708.35.10
Wire Color: Black, White, RedWire Size (Wire and Cable): 8 AWG
Max. Voltage: 600VConductor Material: Copper
Nominal Outside Dia.: 0.665"Item: Bus Drop Cable
Spool Length: 250 ft.Standards: UL
Wire and Cable Item: Bus Drop CableCable Type (Wire and Cable): UL Type TC
Jacket Material (Wire and Cable): PVCTemp. Range: -4 Degrees to 140 Degrees F
Jacket Color: GrayMax. Amps: 40
Number of Conductors: 3Features: One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion
Country of Origin (subject to change): United States

Description

Bus Drop Cable, Number of Conductors 3, Wire Size - Wire and Cable 8 AWG, Cable Type - Wire and Cable UL Type TC, Jacket Material - Wire and Cable PVC, Wire Color Black, White, Red, Conductor Material Copper, Spool Length 250 ft., Nominal Outside Dia. 0.665 In., Jacket Color Gray, Max. Amps 40, Max. Voltage 600V, Temp. Range -4 Degrees to 140 Degrees F, Features One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion

Reviews