KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, Audio, 500 Ft, Gray

CAROL| Zoro #: G0492834| Mfr #: C4064A.38.10

$132.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Unshielded
Nominal Outside Dia.: 0.203"
NEC Article: 800 Type CM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492834 Mfr #: C4064A.38.10
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.203"
NEC Article: 800 Type CMTemp. Range: -4 Degrees to 176 Degrees F
Length: 500 ft.Jacket Color: Gray
Conductor Size: 22 AWGInsulation Material: Color-Coded S-R PVC (UL 1061)
Jacket Material: PVCShielding Material: None
Cable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Application: Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 voltsNumber of Conductors: 5
Standards: NEC Article 800 Type CM (UL: 75 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V), UL Style 2576 (UL: 80 Degrees C, 150 V), CSA CMG (CSA 60 Degrees C), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA CMG Flame Test, CE: Low Voltage Directive (LVD) 2006/95/ECItem: Multi-Conductor
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 5, Unshielded, Length 500 ft., Jacket Color Gray, Conductor Size 22 AWG, Nominal Outside Dia. 0.203 In., Stranded, Shielding Material None, Insulation Material Color-Coded S-R PVC (UL 1061), Temp. Range -4 Degrees to 176 Degrees F

Reviews